Welcome to Würth UK Vente aux professionnels

Car Care!

Interior Cleaner

Art. N° 0893033.
Works intensively to reliably remove stubborn dirt
  • Silicone-free
  • Cleans all painted and plastic parts, glass surfaces and upholstery.

Tyre Foam

Art. N° 0890121.
Clean, cares and protects
  • Optimum UV and ozone protection
  • Care foam
  • AOX and Solvent Free

Intensive Rim Cleaner

Art. N° 0893476.
Excellent cleaning performance thanks to gel formula
  • Acid free
  • Protects material and surface

Cockpit Cleaner

Art. N° 08902221.
Cleaning and care in a single product
  • Anti-static effect
  • Gentle spray mist

Cleaning Bucket

Art. N° 0824010075.
Plastic bucket with a sponge basket and measuring gauge
  • Embossed fill level gauage
  • Chemical resistance to acid and alkalis

Car Sponge

Art. N° 0899700400.
For cleaning cars and commercial vehicles
  • Non-sratch
  • Permanently elastic

Cleaning Bucket Set

Art. N° 0891350297.
Perfect cleaning kit

Summer Screen Wash

Art. N° 0892333250.
Highly concentrated windscreen cleaner 1:100
  • Contains special cleaning substances
  • Very good material compatibility

Car Shampoo

Art. N° 0893501550.
Perfectly designed for cleaning your vehicle.
  • Large size for long life guarantee
  • Has content size of 5000ml to ensure maximum usage

Microfibre Cloths

Art. N° 0899900050.
Outstanding cleaning power
  • Cleans without the use of cleaning agents
  • Loopless - leaves no scratches

Brake and Chain Cleaner

Art. N° 089301421.
Cleans brake components and drive drains
  • Fully evaporates leaving a dry surface
  • Can be used on brake discs, drums and calipers to remove brake dust, oil and dirt

Window Cockpit Cleaning

Art. N° 08934731.
High-quality carnauba waxes together with jojoba oil provide optimum care.
  • Freshens up colours and gives them a satiny gloss
  • Protects against ageing and stops the material becoming brittle
  • Anti-static

Chain Spray

Art. N° 089301513.
Lubricates and provides long-lasting care for motorcycle and other chains
  • Transparent, high-pressure resistant, highly adhesive lubricant
  • Protects against corrosion
  • Forms a quick-drying, tough-elastic lubricating and protective film


Summer Essentials

Cleaning Glove

Art. N° 0899710005.
Large cleaning surface for quick cleaning
  • Microfibe fringes
  • Long service life thanks to high-quality finish

Cloths

Art. N° 0899900138/135.
One side for cleaning and one side for polishing
  • Short-pile side for cleaning all surfaces.
  • High-piled side for water absorption and polishing work.
  • For universal use.

Air Freshener Cranberry

Art. N° 0893139208.
Perfect for removing odour and unwanted smells
  • Long Life Guarantee

Air Freshener Citrus

Art. N° 0893139209.
Perfect for removing odour and unwanted smells
  • Long Life Guarantee

Air Freshener Springtime

Art. N° 0893139206.
Perfect for removing odour and unwanted smells
  • Long Life Guarantee

Work Shorts

Art. N° M413106423.
E-care Fabric - Provides 99% protection against electromagnetic radiation
  • Buttons covered to prevent scratches
  • Reflective inserts, elastic waistband

Wipes

Art. N° 089090072.
For thorough and fast cleaning of most surfaces without the need for water, soap or a brush.
  • Ideal for mobile, every-day use.
  • Clean tools, surfaces and hands with a single product.
  • Cost savings as the cleaner can be rinsed from the cloth using water.

Tigerflex Cool Gloves

Art. N° 0899411028.
Maximum wearing comfort.
  • Skin-friendly and soft, seamless, round-knit fabric with a snug fit.
  • Excellent grip and good mechanical strength.
  • Special TIGERFLEX coating.

Electra Safety Goggles

Art. N° 0899102341.
Optimal fit and Excellent Comfort
  • Suitable for a wide range of head sizes
  • High-quality lens coating