Register now in 3 simple steps to gain access to purchase over 15,000 products
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Tri
Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance
Powerful and anti-vibration 11-kg chipping hammer with SDS-max drive arbor.
Permits almost dust-free operation.
Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
Lightweight and handy hammer drill including three hammer drill bits with diameters of 6, 8, 10 mm