Welcome to Würth UK Vente aux professionnels

Footwear

View our wide range of brochures here!

Tri

Produits populaires
Produits les plus populaires dans la catégorie Footwear

HIGH QUALITY WORK SHOES

The work shoes on our online store are designed for all professionals that need to wear PPE in the workplace. Our work boots guarantee an excellent level of safety for the wearer, protecting the feet from accidental impacts or falling material. Work boots are used in many professional fields such as heavy industry, manufacturing and construction. The work shoes on our online store comply with all safety specifications and risk classes. Work shoes, in addition to protecting the worker from a possible injury, improve posture and reduce fatigue of the knees and legs, especially if standing for a long time. All work shoes are made of lightweight and breathable quality materials that make every movement fluid and natural. Professionals looking for functional work boots may consider the FLEXITEC® range, complying with the EN 20345 standard and safety category S3, recommended particularly for warehouses and logistics, carpenters, builders and electricians (working with voltage up to 1000 V). We are your trusted supplier for the best work shoes to carry out the activities in total safety. To find offers related to work shoes we advise you to periodically consult the shop where you can easily buy the work shoes online most in line with your needs.


WORK SHOES: ALL THE FEATURES

Work shoes for professionals have specific features that make them particularly comfortable, even if worn for many consecutive hours. Our e-Shop enables you to quickly and easily buy comfortable and light work shoes that combine design, practicality and safety. Not only work boots and low work shoes are available but also leather work shoes for more specific uses. Work shoes are extremely breathable and allow the foot to breathe not only in summer but also when used in particularly hot and humid environments. The range is completed by sporty work shoes and relaxing and extra comfortable work shoes with stability control.