Bubblor - pH-neutral pure car shampoo
Stjarnagloss
Car shampoo Bubblor pH-neutral Stjarna
CLNR-BUBBLOR-PH-NEUTRAL-PURE SHAMPOO
Register now and access more than 15,000 products
The luxury car shampoo, suitable for all paint finishes - whether gloss, satin or matt
Datasheets(X)
Just dose a bucket with a capful or three, apply with a mitt and rinse off... it foams like crazy and won't affect previously applied wax or sealant layers due to its pH-neutral formulation.
Contents | 500 ml |
Product weight (per item) | 556.000 g |
Container | Plastic bottle |
Chemical basis | Sodium sulphate |
Colour | Green |
Density/conditions | 1038 g/l / at 20°C |
Mixing ratio | Miscible in all proportions |
Min./max. processing temperature | 0 to 40 °C |
Shelf life from production/conditions | 24 Month / cool and frost-free storage |
Phosphate-free | Yes |