Gloss Detailer
Gloss quick-detailer outdoor/indoor Stjarna
GLO-QCKDTL-STJARNA-GLOSS-DETAILER-5LTR
Art.-no. 9501020052
EAN 4099618815935
Register now and access more than 15,000 products
Exterior and Interior quick detailer
- High gloss quick detailer for use on paintwork, trim and interior plastics
- 4 concentration levels depending on your requirements.
- Whether requiring a slick and maximum shine or a stain sheen, gloss detailer has your detailing bay covered.
- Perfect as a last vehicle wash process or as a quick PDI detailer before your customer receives their new vehicle.
Datasheets(X)
Neat = maximum shine and slickness on hard plastics (engine bay etc)
1:2 = exterior paintwork gloss enhancement
1:4 = interior satin sheen (hard surfaces)
1:6 = detailing of low gloss/satin finishes
Decant into spray bottle. Spray onto cloth or directly onto surface (being mindful of overspray), then buff with a soft microfibre cloth until you achieve a consistent finish. Test on an inconspicuous area first, if unsure of results.
Contents | 5 l |
Product weight (per item) | 5300.000 g |
Container | Canister |
Chemical basis | Silicone oil |
Colour | White |
Density/conditions | 1000 g/l / at 20°C |
Mixing ratio | 1:3 - 1:6 |
Min./max. processing temperature | 0 to 100 °C |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area |
Phosphate-free | Yes |