Pure Wash
Car shampoo Pure Wash pH-neutral Stjarna
CLNR-STJARNA-PUREWASH-CAR-SHAMPOO-5LTR
Art.-no. 9501020046
EAN 4099618814921
Register now and access more than 15,000 products
Professional car shampoo
- pH-neutral pure car shampoo to remove contamination and preserve protective coatings.
- Suitable for gloss, satin and matt painted/wrapped finishes.
- Recommended as first contact wash after Citrus pre-wash usage.
- Designed to provide clean finish first time no matter the dilution ratio.
- Second stage of car cleaning process to leave each car clean and is designed to reduce water spots across the vehicle.
Datasheets(X)
1:600 = maximum cleaning (hard water area)
1:700 = standard cleaning (hard water area), maximum cleaning (soft water area)
1:800+ = cleaning of protected finishes
Rinse or pre-wash car. Dose bucket accordingly (see dilution guidance below) and allow product to foam. Wash from top of car downwards using two bucket method (one bucket for wash solution, one bucket for rinsing contaminated wash media). Do not let foam suds dry on car. Rinse off residue thoroughly. Use with care on dark paintwork, especially on hot days. Test on an inconspicuous area first, if unsure of results. After rinsing, dry vehicle with a soft microfibre drying towel
Contents | 5 l |
Product weight (per item) | 5300.000 g |
Container | Canister |
Chemical basis | Surfactans |
Colour | Green |
Density/conditions | 1020 g/l / at 20°C |
Mixing ratio | Miscible in all proportions |
Min./max. processing temperature | 0 to 100 °C |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area |
Phosphate-free | Yes |