Stjarna Forst
Citrus pre-cleaner Först Stjarna
CLNR-STJARNA-FORST-CITRUS-PRE-WASH-1LTR
Register now and access more than 15,000 products
Citrus Pre Cleaner / Pre Wash For removal of heavy soiling
Natural orange oil within the formula doesn’t just boost cleaning – it smells great, as well.
Datasheets(X)
It has more cleaning power than snow foam because there’s no aeration from the foam and it’s sprayed on at full strength. This helps your citrus pre wash to be spread more evenly across the car.
Covering the whole car can also waste product, so spray Forst predominantly on the dirty areas (usually the lower half and rear of the car is enough). So you'll never use more citrus pre cleaner than you need to.
Contents | 1000 ml |
Product weight (per item) | 1076.000 g |
Container | Bottle |
Chemical basis | Sodium sulphate |
Colour | Pink |
Density/conditions | 1015 g/l / at 20°C |
Mixing ratio | 1:1 - 1:10 |
Min./max. processing temperature | 0 to 100 °C |
Shelf life from production/conditions | 18 Month / cool, dry and frost-free storage area |
Phosphate-free | No |