Stjarna Glas Glass Cleaner
Glass cleaner Stjarna
GLSCLNR-STJARNA-GLAS-500ML
Register now and access more than 15,000 products
High performance cleaning spray for glass and clear plastics.
Glas is a solvent based ‘professional’ grade glass cleaning spray of a type that you simply can’t find in supermarkets or most high street shops.
Smear and streak free, you just need a small amount and one or two passes to get windows or mirrors sparkling.
No need to chase those smears, or get dusty with an old school glass polish.
Tint safe (assuming tints in good condition and applied correctly) and perfect for clear plastics too.
Datasheets(X)
Contents | 500 ml |
Product weight (per item) | 527.000 g |
Chemical basis | Isopropanol |
Colour | Clear |
Density/conditions | 974 g/l / at 20°C |
Shelf life from production | 24 Month |