Stjarna Silke
High gloss detailer Silke Stjarna
CLNR-STJARNA-SILKE-DTL-SPRAY-500ML
Register now and access more than 15,000 products
High gloss quick detailer to gently clean and dress hard surfaces, inside and out.
- Mild cleaner for paint
- Satin sheen dash spray
- Gloss enhancer for post-wash bodywork
Versatile Gloss detailing spray.
Solvent-free and safe to use on PPF films and gloss wraps.
Datasheets(X)
Contents | 500 ml |
Product weight (per item) | 522.000 g |
Container | Bottle |
Chemical basis | Silicone oil |
Colour | White |
Density/conditions | 1000 g/ml / at 20°C |
Min./max. processing temperature | 0 to 100 °C |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area |
Phosphate-free | Yes |