Welcome to Würth UK For trade customers only

Tar & Glü

Tar and glue remover Tjära Stjarna
TARG-TAR AND GLU-REM-5LTR

Art.-no. 9501020053

EAN 4099618815942

Individual price display after login

Tar & Glü

Art.-no. 9501020053

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Intensive tar & glue cleaner for stubborn tar spots and adhesive residues

  • Makes removal of tough tar build up simple and stress free.

  • The chemicals allow for effective removal of tar and road bitumen, especially seen on fleet vehicles.

  • Can be used to help remove underbody seal and cavity wax overspray.

  • Gentle on car surfaces, note: read instructions for usage on SMART repairs and freshly painted panels.

  • A perfect addition to high traffic maintenance bays and valet areas.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

InstructionsUse neat maximum tar and glue removal, cannot be diluted


Do not use on recently painted finishes or SMART repairs. Test on an inconspicuous area first, if unsure of results. Apply product to affected area, allow to dwell (if safe to do so) and then remove contamination with a soft colour-fast microfibre cloth. If required, use a damp cloth to remove any residue and neutralise product after use. Pre-existing protective coatings may need to be reapplied.

Contents

5 l

Product weight (per item)

5300.000 g

Container

Plastic canister

Chemical basis

Naphtha

Colour

Clear

Density/conditions

1000 g/l / at 20°C

Shelf life from production/conditions

36 Month / cool, dry and frost-free storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information