WünderClean
All-purpose cleaner WünderClean Stjarna
CLNR-UNIVERSAL-WUNDERCLEAN-5LTR
Art.-no. 9501020043
EAN 4099618814891
Register now and access more than 15,000 products
Automotive All-Purpose Cleaner
- Effective automotive cleaner for hard and soft surfaces, inside the car and out – residue free, low sheen.
- An extra special product in the Stjärnagloss x Würth range, WünderClean provides a one-stop solution for your everyday demands.
- Covering: Exterior including engine bays, underside cleaning, sticker residues and insect removal, interior carpets/headlining and trims.
- Highly efficient due to its concentration, it can remove stubborn contaminants, heavily soiled areas outside the car and engine bay.
- Providing deep cleaning of interior surfaces and sensitive finishes.
- Perfect for bays that provide a full customer service, including usage of wet vacs, tornado guns and cleaning brushes.
Datasheets(X)
- Neat = maximum cleaning, spot removal of stubborn contaminants
- 1:5 = cleaning of heavily soiled areas outside the car/engine bay
- 1:10 = economy cleaning exterior, interior cleaning of hard and soft surfaces
- 1:30 = interior cleaning of delicate/sensitive finishes
- 1:50-200 = wet vacuum water chamber dosing
Decant into spray bottle before use. Hard surfaces (engine bay, door shuts, plastic trim etc.): Spray onto cloth or directly onto surface and agitate with a suitable brush if deeper cleaning is required. After application, buff comprehensively and consistently with a soft microfibre cloth until you achieve a uniform finish; do not allow overspray to occur or for product to dry out without being buffed. If finish is sensitive, wipe application area with a damp cloth afterwards and dry with a soft cloth. Test on an inconspicuous area first, if unsure of results. Soft surfaces (upholstery, carpets etc.): Spray directly onto material, work in with a soft brush or colour-fast cloth. Avoid tide marks. Re-wet surface with water and a damp sponge then reapply product if finish is inconsistent. Test on an inconspicuous area first, if unsure of results. Wet vac: Add to clean water chamber, dosed at 1:50-1:200 depending on cleaning requirements.
Contents | 5 l |
Product weight (per item) | 5300.000 g |
Container | Plastic canister |
Chemical basis | Sodium silicate |
Colour | Yellow |
Density/conditions | 1050 g/l / at 20°C |
Mixing ratio | Miscible in all proportions |
Min./max. processing temperature | 0 to 40 °C |
Shelf life from production/conditions | 36 Month / cool, dry and frost-free storage area |
Phosphate-free | Yes |