WünderSeal
Rinse aid WünderSeal Stjarna
RINSEAL-STJARNA-WUNDERSEAL-RINSE-5LTR
Art.-no. 9501020051
EAN 4099618815928
Register now and access more than 15,000 products
Rinse aid / sealant coating
So special, it required a special name! Wünderseal promotes ease of subsequent car cleaning, perfect for fleet maintenance.
The rinse aid dilution ratios allow you to tailor your finish dependent on the age of the vehicle paintwork or target product economy.
A forgotten part of the process, buffing the panels after the product has been washed off ensures a uniform finish and effective coating.
Datasheets(X)
1:1 = maximum shine and slickness on paint/hard plastics
1:2 = protection of newer exterior paintwork
1:5 = protection of older exterior paintwork
1:10 = economy usage
Decant into spray bottle. Rinse car or leave wet after washing. Apply to car, avoiding windscreen and being mindful of overspray droplets (never allow neat product to dry on car). Rinse car thoroughly afterwards, ensuring product has been consistently applied. Buff/dry panels with soft microfibre cloth(s) if concerned about uniformity of finish. Take care on dark coloured or degraded/older paint finishes. Test on an inconspicuous area first, if unsure of results.
Weight of content | 5055 g |
Chemical basis | Silane and siloxane |
Colour | Clear |
pH value | 5 |
Conditions to maintain shelf life from production | cool, dry and frost-free storage area |
Conditions for pH value | at 20°C |
Density | 990 g/l |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Phosphate-free | Yes |
Contents | 5 l |
Container | Container |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!