Welcome to Würth UK For trade customers only

Cable tie KBL 1 made of polyamide with plastic tongue

Cable tie KBL1 PA plastic latch
CBLTIE-PLA-PLALATCH-NAT-2,5X100MM

Art.-no. 050211

EAN 4011231433754

Individual price display after login
Cable tie KBL 1 made of polyamide with plastic tongue

Art.-no. 050211

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Reliable cable tie for quickly organising and bundling cables and wires

Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural-coloured versions are only suitable for indoor use, black versions are also suitable for temporary outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels


Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction

Material

PA 6.6 - Polyamide

Colour

Natural

Width

2.5 mm

Length

100 mm

Min./max. bundle diameter

1.6-20 mm

Min./max. temperature resistance

-40 to 85 °C

Min./max. processing temperature

-10 to 85 °C

Min. tensile force

80 N

Silicone-free

Yes

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information