Welcome to Würth UK For trade customers only

Waterproof pin housing TE Superseal 1.5 series

Waterproof pin housing
PINHSNG-WTRPROF-5COMT

Art.-no. 05551025

EAN 4024835352437

Individual price display after login
Waterproof pin housing TE Superseal 1.5 series

Art.-no. 05551025

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Complies with IEC 529 and DIN 40050 IP 67

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car, lorry, construction/agricultural machinery, motorbikes, boat building etc.

Number of electrical poles

5 PCS

Contact gauge

1.5

Min./max. wire cross section

0.35-2.5 mm²

IP protection class

IP 67

Max. nominal voltage

24 V/DC

Max. current

14 A

Min./max. temperature conditions

-40 to 125 °C

Material

PA 6.6 - Polyamide

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SNGLWRESEAL-ORANGE-(1,2-2,1MM)-D3,4MM

x 100 pcs

SNGLWRESEAL-YELLOW-(1,7-2,4MM)-D3,4MM

x 100 pcs

SNGLWRESEAL-RED-(2,5-3,3MM)-D3,4MM

x 100 pcs

FLPLG-(1,5X0,8)-BO3,40-(0,35-0,5SMM)

x 100 pcs

FLPLG-(1,5X0,8)-BO3,40-(0,75-1,5SMM)

x 100 pcs

FLPLG-(1,5X0,8)-BO3,40-(1,5-2,5SMM)

x 100 pcs

RLSETL-1NOTCH-LKS-1575-1,5MM

For connectors and housings with locking lug
x 1 pcs

RLSETL-SECRLOK-MB,BMW,MAN,VW 1591

For releasing secondary locks
x 1 pcs

CRMPPLRS-(ROLLED-CONT)-(0,35-1,5SMM)

TE Superseal 1.5 Series
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information