Welcome to Würth UK For trade customers only

Sandpaper strip Useit® Superpad wood

Wood sandpaper strip Useit Superpad
DSPAP-USEIT-P-P180-70X120MM

Art.-no. 0581210180

EAN 4046778301747

Individual price display after login
Sandpaper strip Useit® Superpad wood

Art.-no. 0581210180

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of sanding strip


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth Superpad for wood is universally suitable with or without dust extraction.

Form

Strip

Width x length

70 mm x 120 mm

Hole pattern

Multiple perforations

Grid size

180

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information