Silicon carbide abrasive mesh For manual and machine processing
Abrasive mesh
MSHABRCLTH-SHT-SI-P150-115X280
Art.-no. 0585600150
EAN 4011231490528
Register now and access more than 15,000 products
- No clogging thanks to large chip spaces
Datasheets(X)
- Filling on plasterboard and fibreboard (recommended grain: P 80–P 180)
- Sanding stone, granite, marble and concrete (recommended grain: P 60–P 120)
- Grinding off old lacquer/paint (recommended grain: P 60–P 120)
- Sanding wood (recommended grain: P 60–P 120)
- Intermediate-layer paint sanding (recommended grain: P 60–P 120)
- Finishing of primers and fillers (recommended grain: P 120–P 180)
- Removal of rust from metal (recommended grain: P 60–P 120)
Width x length | 115 mm x 280 mm |
Adhesive system | Without |
Grid size | 150 |