Welcome to Würth UK For trade customers only

Backing pad For hook-and-loop disc

Support plate for hook and loop fastener disc
ADHDISC-SNDDISC-M14-MED-D125

Art.-no. 0586642125

EAN 4050382266507

Individual price display after login
Backing pad For hook-and-loop disc

Art.-no. 0586642125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For optimal sanding results. The sanding plates are matched to the application.

Colour-coded system


Correct support plate can be found quickly and easily



Highly heat-resistant adhesive and rip-tape


Extremely long service life



Rubber intermediate layer


Very long service life and optimal sanding result



M14 direct mounting


Easy and quick tool change

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

123 mm

Connection thread

M14

Design

Medium

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information