Bracket, double-tabbed For empty pipes
Clamp for empty pipes (double-layered)
CBLCLMP-DOUBLETAPPED-EN25
Art.-no. 0592902003
EAN 4024835473484
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
For fastening (e.g. steel-armoured pipe) surface-mounted, on or at machines etc.
![]() | |
Suitable for pipe external diameter (ØD) | 25 mm |
Elongated hole length (LL) | 4.7 mm |
Elongated hole width (LB) | 6 mm |
Hole distance (LA) | 40 mm |
Width of band (B) | 12 mm |
Thickness of tape (t) | 1 mm |
Length (L) | 55 mm |
Height (H) | 24.5 mm |
Material | Steel |
Surface | Zinc plated |
