Welcome to Würth UK For trade customers only

Precision screwdriver, flat slotted

Precision screwdriver, slotted Black Point
SCRDRIV-PREC-SL-0,40X2,0X60

Art.-no. 0613480020

EAN 4045727082560

Individual price display after login
Precision screwdriver, flat slotted

Art.-no. 0613480020

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Ideal for all fine and delicate screw work in electrical and precision engineering

Rotatable centring head with large finger recess


For optimised work in the watchmaker position



Centring cap marked with screw symbol and size


Easy and rapid identification



Multi-component handle with large, soft-grip components


Comfortable and easy to use



Quick-action rotating zone


For fast rotation in the full hand position



Chrome-plated blades made from highly tempered special steel


Optimum corrosion protection



Black Point tip


Precision fitting



Blade: Circular blade, brushed chromium-plated



Output: DIN 5264-A, ISO 2380, Black Point

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

Slot

Thickness of cutting edge x width of cutting edge

0.4 x 2.0 mm

Blade length (A)

60 mm

Handle length (B)

100 mm

Head diameter (C)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information