VDE screwdriver, PH recessed head, extra slim
VDE screwdriver, PH cross recess, extra slim
SCRDRIV-VDE-PH-SLIM-1X80
Art.-no. 061363210
EAN 4052712010477
Register now and access more than 15,000 products
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 8764-I-PH
Individually tested in line with IEC 60900
Datasheets(X)
For control and distribution boxes, automatic circuit breakers, terminal blocks, relays etc.
![]() | |
Tip size | PH1 |
Standards | ISO 8764, IEC 60900:2004 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
