Welcome to Würth UK For trade customers only

E 6.3 five-star bit (1/4 inch) long version with borehole

Bit five star with hole E 6.3 (1/4) long
BIT-5STAR-HO-SZ20-1/4IN-L70MM

Art.-no. 0614176420

EAN 4050382599698

Individual price display after login
E 6.3 five-star bit (1/4 inch) long version with borehole

Art.-no. 0614176420

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Fast, safe and effortless screwing


  • The shape of the five-point star bit optimises the power transmission when screwing five-point star socket screws with pins

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5star SZ20

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information