E 6.3 five-star bit (1/4 inch) long version with borehole
Bit five star with hole E 6.3 (1/4) long
BIT-5STAR-HO-SZ30-1/4IN-L70MM
Art.-no. 0614176430
EAN 4050382599735
Register now and access more than 15,000 products
Fast, safe and effortless screwing
- The shape of the five-point star bit optimises the power transmission when screwing five-point star socket screws with pins
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
Datasheets(X)
Tip size | 5star SZ30 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 70 mm |