1/4-inch socket wrench insert hexagon, without magnet
Hexagon socket wrench E 6.3 (1/4 inch) w/o magnet
IMPSKTWRNCH-1/4IN-WS8
Art.-no. 0614176812
EAN 4011231510455
Register now and access more than 15,000 products
- 1/4 inch machine mount, E, 6.3
- Length 65 mm
- Material: Chromium-vanadium steel
Datasheets(X)
![]() | |
Width across flats | 8 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Socket wrench depth | 6 mm |
Length (L) | 65 mm |
Socket wrench external diameter (D) | 12 mm |
