Empty box for DIN 338 twist drill bit
Empty box twist drill bit DIN 338
EMPTYBOX-DRILL-DIN338-(D1-13)-0,5MM
Art.-no. 0633003001
EAN 4062856942985
Register now and access more than 15,000 products
- Compact dimensions in Würth grid for perfect storage in combination with other ORSY® assortments in Würth system case or in drawers in the workshop trolley
- Thanks to an optimised joint and new latch, the cassette can also be opened in the tool drawer
- Modern design with offset surfaces that allow stacking several cassettes of different sizes
- System cassette can be labelled individually on the label
Datasheets(X)
Width | 165 mm |
Height | 113 mm |
Depth | 67 mm |
Number of slots | 25 PCS |