Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Test set consisting of 3x long sanding belt metal CERALINE for perfect pre-sanding (grain sizes 60, 80 and 120) and 1x long sanding belt metal Compact grain for perfect intermediate sanding (grain size 240)
Perfect kit for cutting pipes, ducts, metal sheeting, rods etc.