MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank
MFD-S multi-purpose drill bit, hexagon shank
DRL-GENPURP-MFDS-HEX-E-D4-L100-WL39MM
Art.-no. 0641264010
EAN 4050641970435
Register now and access more than 15,000 products
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Clean and precise holes, even when drilling through several different materials in one hole
- Very suitable for universal use
- Shatter-proof drilling of hollow-chamber bricks
- Highly accurate spot drilling
- Outstanding drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
Standard 1/4-inch hex. shank
- No slippage in the drill chuck
- Suitable for any bit holder
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only!
Datasheets(X)
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Diameter (Ø) | 4 mm |
Length | 100 mm |
Working length | 39 mm |
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Tool holding device | Hexagon |