Dust extraction drill bit Plus D
Dust extraction drill bit Plus D
EXTRDRL-PLUS-D-D10-L270-WL150MM
Art.-no. 0648451027
EAN 4058794197211
Register now and access more than 15,000 products
Dust-free drilling
- The dust is sucked up immediately as it occurs in the drill hole
- Protects the user from damage to health
- Increases the service life
- No subsequent cleaning of the drill hole is required
- Significant prevention of dust produced on the construction site
Very fast drilling with long service life
Robust 2-blade head geometry and extra-large extraction holes directly in the head area
Suitable for all standard, certified vacuum cleaners of dust class M
Flexible, one-piece rubber vacuum adapter
Precise spot drilling
Special self-centring tip
- Iron reinforcements may only be drilled through with permission from a structural engineer
- Observe the enclosed operating instructions
- Only for use with dust class M vacuums
Datasheets(X)
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Diameter (Ø) | 10 mm |
Length | 270 mm |
Working length | 150 mm |
Number of cutting edges | 2 PCS |
Tool holding device | Suitable for SDS-plus |
Drilling speed (point system) | 4 of 4 points |
Smoothness of running (points system) | 2 of 4 points |
Accuracy (point system) | 2 of 4 points |
Reinforcement strength (points system) | 1 of 4 points |
Service life (points system) | 3 of 4 points |