Welcome to Würth UK For trade customers only

Diamond Cup Wheel for Hard Material

Diamond cup wheel hard material
CPWHL-DIA-HARDMAT-N-BR22,23-D125MM

Art.-no. 0668501125

EAN 4052712106316

Individual price display after login
Diamond Cup Wheel for Hard Material

Art.-no. 0668501125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Very versatile, economical cup wheel with good removal speed, good service life and a good surface result.

Very high removal speed and an optimal surface result


Enhancement of the proven T-segment developed for cup wheels.



Very good dust extraction


Combination of special open carrier and T-segment.



One tool for any job


Grinds nearly all concrete and stone materials.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Versatility (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Removal speed (points system)

2 of 4 points

Surface quality/finish (points system)

2 of 4 points

Problem solver (points system)

2 of 4 points

Diameter (Ø)

125 mm

Segment height

5.5 mm

Bore hole

22.23 mm

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

ADAPT-F.CPWHL-M14X22,23

With internal M14 thread for direct clamping of diamond cup wheels with a 22.23 mm bore to the machine spindle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information