Polishing Paste for sisal/cloth rings, polishing rings
Polishing paste
POLPAST-WHITE-160X70X70MM
Art.-no. 067305 1
EAN 4068362231117
Register now and access more than 15,000 products
Apply the paste with the machine running!
Datasheets(X)
Length x width x height | 160 x 70 x 70 mm |
Colour | White |
Product weight (per item) | 905.000 g |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for non-ferrous metals | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!