Welcome to Würth UK For trade customers only

Joist Hanger Welded

Joist hanger, robust masonry
WELDED JOIST HANGER 75 X 225MM

Art.-no. 0681072075

EAN 4046777125177

Individual price display after login
Joist Hanger Welded

Art.-no. 0681072075

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For building into walls with a minimum crushing strength of 3.5N/mm²
Material standard DIN EN 10346
Material: 2.5mm Pre Galvanised Mild Steel
Material Standad DIN EN 10346
Notice

The masonry flange should always be securely fixed or adequately embedded and should never be placed in dry slots.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor building into walls

Width x height

75 x 225 mm

Thickness

2.5 mm

Weight

760 g

Material

Sheet steel

Surface

Flake zinc silver

Approval

EN 845-1:2013

Material designation

DX51D

Material standard

DIN EN 10346

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information