Joist Hanger Welded
Joist hanger, robust masonry
SINGLE PIECE MASONARY HANGER 47X200MM
Art.-no. 0681074720
EAN 4046777125313
Register now and access more than 15,000 products
Material: 2.5mm Pre Galvanised Mild Steel
Material Standad DIN EN 10346
The masonry flange should always be securely fixed or adequately embedded and should never be placed in dry slots.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Width x height | 47 x 200 mm |
Thickness | 2.5 mm |
Weight | 46 g |
Material | Steel / steel |
Surface | Zinc plated transparent |
Approval | EN 845-1:2013 |
Material designation | DX51D |
Material standard | DIN EN 10346 |