Welcome to Würth UK For trade customers only

Wire stripping pliers AS 61

Wire stripping pliers AS 61
WRESTRPLRS-SLFADJ-(0,5-4SMM)

Art.-no. 0691500

EAN 4011231600323

Individual price display after login
Wire stripping pliers AS 61

Art.-no. 0691500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Automatic gauging system, no adjustment to cable cross-section is necessary
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 5–15 mm

  • Integrated cable cutters: Up to 2.5 mm²

  • Fixing device on handle end

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U

Type description

AS 61

Min./max. wire cross section

0.5-4 mm²

Min./max. American Wire Gauge (AWG) (AWG)

11-20

Material

Plastic

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information