Rechargeable battery For Würth power tools Li-ion 12 volt
Battery pack Li-Ion 12 volt
BTRYPCK-LIION-12V/3,0AH
Register now and access more than 15,000 products
Very robust
The battery remains fully operational even after falling from a height of 3 m onto concrete.
Low weight, high performance and no battery memory effect
Lithium-ion technology
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 3 Ah |
Charging time | 60 min |
Weight of rechargeable battery/battery | 398.6 g |
Suitable chargers | AL 60-Li |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 399 g |
Suitable machines | Würth FP 12-A |
Type of rechargeable battery/battery | Li-lon |