Pipe cleaning hose
Pipe cleaning hose HDR 160 COMP. a HDR 185 POWER
PIPCLNHOSE-HDR160COMP/HDR185POWER-M22
Art.-no. 0701161120
EAN 4058794467222
Register now and access more than 15,000 products
Minimal weight and optimal handling
Particularly flexible PVC high-pressure hose
In addition to the pipe cleaning hose, a pipe cleaning nozzle must also be connected.
Datasheets(X)
Length | 20 m |
Compatible with | HDR 160 Compact, HDR 185 Power Plus, HDR 160 Premium |
Material | PVC - Polyvinyl chloride |
Connection thread | M22 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!