Welcome to Würth UK For trade customers only

Pneumatic rivet nut tool PEG 312

Rivet nut tool, pneumatic, PEG 312
RIVNUTGUN-PN-(PEG 312)-7BAR

Art.-no. 070393755

EAN 4050382081988

Individual price display after login
Pneumatic rivet nut tool PEG 312

Art.-no. 070393755

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12

Replace the thread mandrels quickly and without tools


Quick-release system



Simple stroke adjustment


with clear stroke scale



Easy to use


Modern, lightweight design



No need to switch over


Automatic drill-in and drill-out system for rivet nuts



Suitable for stationary work


Suspension hook



No twisting of air supply hose


Deactivation option for 360° air supply



No unintentional activation


Additional drill-out button at the back of the casing

Notice
  • Threaded mandrels and mouthpieces not included in delivery

  • For processing stainless steel rivet nuts up to M10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

7 bar

Stroke length

7 mm

Length

260 mm

Width

85 mm

Height

280 mm

Type description

PEG 312

Rivet setting force

18.5 N

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

NPL-PN-BRS-ET-G1/4IN

THRMNDRL-F.PEG312-M10

x 1 pcs

NOZ-(F.PEG312)-M10

x 1 pcs

THRMNDRL-F.PEG312-M12

x 1 pcs

NOZ-(F.PEG312)-M12

x 1 pcs

THRMNDRL-F.PEG312-M3

x 1 pcs

NOZ-(F.PEG312)-M3

x 1 pcs

THRMNDRL-F.PEG312-M4

x 1 pcs

NOZ-(F.PEG312)-M4

x 1 pcs

THRMNDRL-F.PEG312-M5

x 1 pcs

NOZ-(F.PEG312)-M5

x 1 pcs

THRMNDRL-F.PEG312-M6

x 1 pcs

NOZ-(F.PEG312)-M6

x 1 pcs

THRMNDRL-F.PEG312-M8

x 1 pcs

NOZ-(F.PEG312)-M8

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information