Welcome to Würth UK For trade customers only

Combination wrench assortment Bag 27 pcs:

Combination wrench assortment bag 27 pieces
COMBIWRNCH-SORT-BAG-(WS5,5-32)-27PCS

Art.-no. 0713301054

EAN 4045989190171

Individual price display after login
Combination wrench assortment Bag 27 pcs:

Art.-no. 0713301054

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Contents:


5.5; 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 mm



Metric, short design. In practical, high-quality textile bag


  • Drive: Ring side POWERDRIV® bi-hex

  • Standard: DIN 3113B/ISO 3318/7738

  • Material: Chrome-vanadium steel

  • Surface: chrome-plated, heads and ring gloss-polished

  • Geometry: Ring side angled 15°, jaw offset 15°

  • Bi-hex on the ring side and the 15° jaw offset are ideally positioned in relation to the handle. Results in minimum angle of rotation

  • The 15° angle of the box wrench provides more space for fingers and for overcoming obstacles

  • Narrowest tolerance of the width across flats guarantee greater reliability and safety with intense use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

27 PCS

Min./max. width across flats

5.5-32 mm

including:
1 x

COMBIWRNCH-ANGLD-SHORT-WS5,5

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS6

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS7

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS8

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS9

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS10

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS11

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS12

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS13

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS14

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS15

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS16

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS17

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS18

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS19

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS20

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS21

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS22

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS23

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS24

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS25

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS26

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS27

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS28

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS29

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS30

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS32

Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information