Welcome to Würth UK For trade customers only

Edge protection angle Made of plastic

Edge protection, bracket
EDGPROT-PLA-(STRAP-50MM)

Art.-no. 071392 161
EAN 4038898838197

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Even, gentle pressure distribution

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects lashing belts and lifting belts from sharp corners and edges

Width

149 mm

Limb length

78 mm

Material

PP - Polypropylene

Suitable for max. belt width

50 mm

Colour

Dark grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information