Flat blade fuse MINI-FLP Silver
Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-PINK-4A
Art.-no. 073130204
EAN 4046778153278
Register now and access more than 15,000 products
OEM quality
Version 3A and 4A with tin-plated connector contacts
Datasheets(X)
Max. current | 4 A |
Colour | Pink |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!