Flat blade fuse MINI-FLP Silver
Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-SILVER-WHITE-25A
Art.-no. 073130225
EAN 4046778153445
Register now and access more than 15,000 products
OEM quality
Version 3A and 4A with tin-plated connector contacts
Datasheets(X)
Max. current | 25 A |
Colour | White |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |