Welcome to Würth UK For trade customers only

Leak detection technology Nitrogen pressure reducer

Leak detection nitrogen pressure regulator
LKDETTECHN-F.PRESREGL-(0-38BAR)

Art.-no. 0764000800

EAN 4050642648074

Individual price display after login
Leak detection technology Nitrogen pressure reducer

Art.-no. 0764000800

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A convenient way to test pressure and detect leaks in automotive air-conditioning units
  • For controlled and safe sampling from N2 steel cylinders (10 kg, with DIN connection)

  • Adjustment range: 0-38 bar

  • In conjunction with a pressure test fitting and hose pack I or II, a pressure/leakage test can be carried out on closed automotive air-conditioning units as part of an air-conditioning service

  • In combination with hose set, art. no. 0764000561, individual components of an automotive air-conditioning unit can be flushed (when open)

  • Connection for 200 bar nitrogen bottles with DIN477#10/W24.32, 1/14 inch
Notice

Only use on drained air conditioning systems!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

A convenient way to test pressure and detect leaks in automotive air-conditioning units.

Product weight (per item)

1458.000 g

Max. operating pressure

35 bar

Connection thread

ET G BSP 5/8 inch, 1/4 inch SAE

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOSEPACK-F.A/C-UNIADAPT

For cleaning air conditioning systems with nitrogen
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRLY-F.STCYL-10KG

For the safe storage and transportation of 10 kg steel gas cylinders
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information