Welcome to Würth UK For trade customers only

Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

Cable tie KBL INOX stainless steel AISI 304
CBLTIE-SST-(AISI-304)-4,6X201MM

Art.-no. 08206 52

EAN 4024835511599

Individual price display after login
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

Art.-no. 08206 52

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.


Self-closing head construction reduces the installation time



Extremely robust material (100 % high-grade steel)


  • Doesn't rust

  • Heat-resistant

  • UV-resistant

  • Resistant to various chemicals


No abrasion of the cable insulation


Secure locking head with no teeth



For use in extreme temperatures and harsh environments


High degree of corrosion and weather resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops

Width

4.6 mm

Length

201 mm

Thickness

0.25 mm

Min./max. bundle diameter

12.7-51 mm

Min. tensile force

890 N

Material

Stainless steel AISI 304

Surface

Plain

Min./max. temperature resistance

-60 to 538 °C

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TL-AXLBOOT-SPECIALPLIERS-UNISTRAP0820 6

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

JNTGRSE-HINGE-HIGHTEMPERATURE-TUBE-90G

Lithium complex-soap, mineral-oil-based lubricating grease with additives to improve corrosion, oxidation and wear protection
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information