VARIFIX® connection bracket, 90° with 3 slotted holes
VARIFIX corner connection 90 degree 3 long holes
CONANGLPLT-PRFL26/28-90D-3LNGLO
Art.-no. 0862005040
EAN 4024835600002
Register now and access more than 15,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
- Corner connections
- Bracket structures and free structures
- Can also be mounted directly in the hole pattern on the C-assembly rail
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Limb length (L1) | 28 mm |
Limb length 2 (L2) | 75 mm |
Width of side (B) | 25 mm |
Thickness (t) | 4 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 15 mm |
Elongated hole width (LB1) | 9 mm |
Elongated hole width 2 (LB2) | 9 mm |
Hole distance (LA) | 33 mm |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Weight | 60 g |
Sustainability | Resources, Pollutants / Emissions |
