Welcome to Würth UK For trade customers only
VARIFIX® connection bracket, 90° with 3 slotted holes
VARIFIX<SUP>®</SUP> connection bracket, 90° with 3 slotted holes - 1
VARIFIX<SUP>®</SUP> connection bracket, 90° with 3 slotted holes - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® connection bracket, 90° with 3 slotted holes

See product details

Available in 2 versions
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
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.