Welcome to Würth UK For trade customers only

VARIFIX® connection bracket, 90° with 3 slotted holes

VARIFIX corner connection 90 degree 3 long holes
CONANGLPLT-PRFL36-90DGR-3LNGLO

Art.-no. 0862005041

EAN 4024835600019

Individual price display after login
VARIFIX® connection bracket, 90° with 3 slotted holes

Art.-no. 0862005041

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rail

Suitable for mounting rail

36 x 36 mm

Limb length (L1)

36 mm

Limb length 2 (L2)

80 mm

Width of side (B)

33 mm

Thickness (t)

5 mm

Elongated hole length (LL1)

25 mm

Elongated hole length 2 (LL2)

20 mm

Elongated hole width (LB1)

11 mm

Elongated hole width 2 (LB2)

11 mm

Hole distance (LA)

33 mm

Surface

Zinc plated

Material

Structural steel, 1.0037

Weight

110 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information