Fast grinding polish P10 Plus
POL-(FASTCUT PLUS)-P10-1KG
Register now and access more than 15,000 products
Innovative powdered consistency made from aluminium oxide
- Extremely high removal rate and unprecedented gloss level
- Easily remove sanding grooves from P1500 grit
Thick consistency
- Polish does not spray everywhere
- Economical
- Low dust creation
- No laborious re-cleaning of adjacent areas
Can be applied manually and by machine
For conventional and scratch-resistant paint types
Suitable for use on used and new paint surfaces
Silicone-free
Due to its chemical composition, this polishing agent is safe when used as intended.
In order to achieve an optimum surface without micro-scratches, Fast Grinding Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.
At storage temperatures preferably between 15 to 25 °C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.
Datasheets(X)
Painted surfaces in the automotive, nautical or wood sectors. Solvent-based paints, one-component and multi-component systems, water-based paints, powder coatings, scratch-resistant clear lacquers. Not for matt paints. Highly abrasive high-gloss polish for quickly removing surface defects in fresh repair and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.
Painter preparation: Trapped dust, sanding grooves, orange peel, paint defects
Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the power tool. Apply even pressure at 1,500-2,000 rpm, processing the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.
Weight of content | 1 kg |
Chemical basis | Water, hydrocarbon |
Smell/fragrance | Characteristic |
Colour | Green |
Density | 1.25 g/cm³ |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!