Welcome to Würth UK For trade customers only
50 Years of ZEBRA | Würth UK

ZEBRA is our premium brand and stands for outstanding quality in hand tools and material processing. Used for years, challenged daily, and consistently proven — ZEBRA products are an integral part of professional work and support tradespeople with strength and reliability.

To mark this anniversary, we celebrate this consistency. The tools that work alongside us. The products that endure. And the brand that stands for quality — then as now. This quality is no accident. It is a promise.

Discover the anniversary offers

Limited edition

SMART STEP EU+ HSS DIN 338 Twist Drill Bit Assortment, 10 Piece

Original SMART STEP twist drill bit assortment featuring patent-pending, extremely uneven stepped (EU+) tip geometry for faster, more comfortable drilling with outstanding precision and service life

  • EU+ tip geometry gives up to 50% longer service life and up to 15% faster drilling progress
  • Up to 60% less torque, for more comfortable, low-vibration drilling
  • Precise spot drilling without running off-centre, with burr-free hole exits and no catching in thin-walled materials
  • 3-flat shank (from 4 mm) stops the bit spinning in the chuck and gives optimal power transmission
  • 10 drill bits from 1.0 to 10.0 mm, in an ORSY-compatible cassette with a tilt function for easy removal
  • Suitable for steel up to 1,000 N/mm², cast iron, non-ferrous metals, wood, plastics and composites
£34.99 each

excl. VAT Art. No. 0624 910 010

Buy now
SMART STEP EU+ HSS DIN 338 twist drill bit assortment, 10 piece
Limited edition

HSS SMART STEP Spiral-Flute Stepped Drill Bit Assortment, 3 Piece

Newly developed ORSY system cassette containing premium ZEBRA SMART STEP stepped drill bits in an exclusive limited-edition design, available at an attractive special price

  • Ideal for electrical, plumbing, heating, automotive and mechanical engineering applications
  • Suitable for steel, cast metal, aluminium, non-ferrous metals, wood and plastics
  • Compact ORSY-compatible cassette with tilt function for easy drill bit removal
  • Protects the drill chuck from damage and makes tightening and loosening easier
  • 3-flat shank prevents spinning in the drill chuck and ensures optimal power transmission
  • Deep-ground spiral flute ensures excellent chip evacuation
  • Produces precise, circular holes without tearing or splintering
  • Easily drills or enlarges existing holes without rattling or catching
  • Prevents sheet metal from warping during drilling
  • Precise spot drilling without centring or centre-punching
  • SMART STEP technology enables up to 3× faster spot drilling compared to conventional stepped drill bits
  • Requires less effort for quiet, smooth and perfectly controlled drilling
  • Optimised cutting edge geometry for significantly longer service life compared to conventional stepped drill bits
  • Limited-edition ZEBRA design, exclusively available from Würth
£39.99 each

excl. VAT Art. No. 0694 450 103

Buy now
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 piece, limited edition
Limited edition

Screwdriver Set with Hex Bolster, Striking Cap and Hexagon Blade, 5 Piece

High-quality 2C-handle screwdriver set with a 1/4" square chuck for higher torque values

  • 1/4" square chuck for higher torque and use with a reversible ratchet
  • Ergonomic two-component handles for comfortable and safe working
  • Continuous hexagon blade for maximum stability and power transmission
  • Integrated hex bolster for additional torque on seized screws
  • Striking cap for demanding applications
  • Includes PH1 and PH2 Phillips screwdrivers plus three slotted screwdrivers: 0.8 × 4.5 mm, 1.0 × 5.5 mm and 1.2 × 7.0 mm
£19.99 each

excl. VAT Art. No. 0613 900 26

Buy now
Limited edition screwdriver set, 5 piece, with hex bolster, striking cap and hexagon blade
Anniversary deal

Reversible Ratchet 1/2" with 360° Turning Handle

Heavy-duty 1/2" drive ratchet with an additional rotating handle mechanism

  • Additional 360° rotating handle mechanism is ideal for tightening in confined spaces
  • Reversible drive switches between tightening and loosening without repositioning the tool
  • Ergonomic two-component handle for a secure, comfortable grip
  • 1/2" drive for higher-torque work in the workshop and on site
£35.00 each

excl. VAT Art. No. 0712 012 06

Buy now
Reversible ratchet 1/2 inch with 360° turning handle
Anniversary deal

Reversible Ratchet 1/4" with 360° Turning Handle

Compact 1/4" drive ratchet for precision work in tight assemblies

  • Ideal for tightening in confined spaces thanks to the additional 360° rotating handle function
  • Reversible drive for fast forward and reverse operation
  • Fine-tooth ratchet head for a small swing angle where access is limited
  • Ergonomic two-component handle for controlled, comfortable use
£25.00 each

excl. VAT Art. No. 0712 014 06

Buy now
Reversible ratchet 1/4 inch with 360° turning handle
Anniversary deal

Reversible Ratchet 3/8" with 360° Turning Handle

Versatile 3/8" drive that balances reach and torque

  • Additional 360° rotating handle mechanism is ideal for tightening in confined spaces
  • Reversible drive for quick changes between tightening and loosening
  • 3/8" drive covers the majority of everyday socket work
  • Ergonomic two-component handle for a secure grip, even with oily hands
£34.99 each

excl. VAT Art. No. 0712 038 06

Buy now
Reversible ratchet 3/8 inch with 360° turning handle
Anniversary deal

Pliers Assortment, 4 Piece

Four-piece set for gripping, cutting and holding, in one set

  • Combination pliers for everyday gripping, bending and cutting
  • Water pump pliers for pipework and larger, adjustable grips
  • Snipe nose pliers for precise work in tight or enclosed spaces
  • Heavy-duty side cutters for clean, powerful cutting
  • Multi-component handles for a comfortable, non-slip grip
£69.99 each

excl. VAT Art. No. 0714 015 65

Buy now
Pliers assortment, 4 piece
New — from 1 August

Cylinder Saw Assortment HSCo8 Sysko, 19–76 mm, 16 Piece

16-piece assortment with hole saw sizes from 19–76 mm in a robust system case

  • Fast cutting performance with minimal effort, even in solid stainless steel
  • M42 HSSCo8 bi-metal combi vario toothing (8% cobalt) for long service life
  • High concentricity and low-vibration operation for clean, accurate cuts
  • Robust base plate with reinforced threads and 38 mm cutting depth
  • Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium, wood and selected plastics
£89.99 each

excl. VAT Art. No. 5964063291

Buy now
Cylinder saw assortment HSCo8 Sysko, 19–76 mm, 16 piece
New — from 1 August

Combi Screw Tap Assortment, Bit HSS SMART STEP, 6 Piece

Professional 6-piece HSS combi screw tap set in an ORSY® system cassette for drilling, thread cutting and countersinking in a single operation

  • 3-in-1 design drills, taps and countersinks/deburrs in one operation, saving time and eliminating tool changes
  • SMART STEP stepped drill tip delivers fast drilling, precise centring and accurate, true-to-gauge threads
  • Up to 100% faster than conventional HSS combi screw taps
  • 1/4" hex shank provides secure grip, optimal power transmission and prevents chuck slippage
  • Compact, stackable ORSY® system cassette keeps tools organised and easy to transport
  • Ideal for through holes in aluminium, brass, plastics, sheet steel and malleable iron
£64.99 each

excl. VAT Art. No. 0653930007

Buy now
Combi screw tap assortment, Bit HSS SMART STEP, 6 piece
Anniversary deal

Colour Ball-End Hex Key Set, 9 Piece (1.5–10 mm)

Long-reach, ball-end keys in a sliding holder

  • Würth colour-coding system for quick identification of the correct key size
  • Complete 9-piece set covering sizes 1.5–10 mm
  • Long-reach ball-end design for flexibility and easier access in confined spaces
  • Practical sliding holder for fast, comfortable access and secure storage
£28 each

excl. VAT Art. No. 0715315200

Buy now
Colour ball-end hex key set, 9 piece, 1.5–10 mm