Welcome to Würth UK For trade customers only

Extreme grease for off-road vehicles

Extreme grease for off-road vehicles
GRSE-OFFROAD-LOADCAPA-EXTREME-400G

Art.-no. 0893990400
EAN 4065746094993

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

For wet, dirty and high-load conditions, especially at low to medium speeds.

Off-road use: excavators, bulldozers and other similar vehicles


The perfect choice for heavy-duty applications in hot or wet and corrosive environments, including salt water.



  • Strong and long-lasting adhesion to surfaces, forming permanent barrier against dust, dirt and water.

  • Excellent resistance to shock loads

  • Extremely high shear stability

  • Extremely durable

  • Outstanding resistance to water

  • Excellent mechanical stability, excellent corrosion protection

  • Temperature peaks up to 180°C
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Weight of content

408 g

Lubricant code

KP2N-30

Min./max. temperature conditions

-30 to 140 °C

Colour

Brown

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

290 mm²/s / at 40°C

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0-0

VKA welding load

6500 N

Shelf life from production

12 Month

Oil basis

Mineral oil

Behaviour in the presence of water/conditions

Will repel water, will not mix / in accordance with DIN 51807-1

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

1020 kg/m³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-30 °C

Max. temperature conditions

140 °C

Max. short-term temperature resistance

180 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

Acid-free

Yes

Free from heavy metals

Yes

Chloric

No

Resistance against

Corrosion
Water
Washing water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information