Welcome to Würth UK For trade customers only

Disposable nitrile glove

Disposable gloves nitrile
PROTGLOV-BLUE-NITRILE-S

Art.-no. 0899470014

EAN 4099618025587

Individual price display after login
Disposable nitrile glove

Art.-no. 0899470014

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Liquid-proof, food-safe disposable glove
  • Powder-free

  • Silicone-free manufacturing process

  • In practical disposable dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Laboratory work

  • Food processing industry

  • Catering

  • Pharmaceutical and chemical industry, electrical engineering

  • Decorating, spray-painting and polishing

  • Cleaning and maintenance work

  • Workshop jobs

Size

S

Material

Nitrile

Standards

EN 455, EN 388:2016, EN 374-3

Category

III

Material thickness

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information