Welcome to Würth UK For trade customers only

System workshop trolley BASIC 8.4

Workshop trolley Basic 8.4
WRKSHPTRLY-BASIC-8.4-3DR-RAL9017

Art.-no. 0962641033

EAN 4062856368587

Individual price display after login
System workshop trolley BASIC 8.4

Art.-no. 0962641033

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

compact, stable and manoeuvrable workshop trolley

Equipped with a sturdy side handle to facilitate movement of the trolley



Wide range of accessories


The workshop trolley can be adapted to the requirements of the application in question using different accessories



Drawers with full-extension slides, two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening
System grid dimensions for drawers
Art. no.DrawerGrid dimension
0962 641 060 to 0962 641 0631-3
4-6
0962 641 070 to 0962 641 0731-5
6-7
0962 641 080 to 0962 641 0831-7
8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic black RAL 9017

Width x depth x height (external dimension)

665 x 393 x 964 mm

Drawer design

3 drawers, W 466 x D 336 x H 69 mm, 1 cupboard compartment with hinged doors W 490 x D 350 x H 440 mm

Number of rolls

4 PCS

Design of the rolls

1 swivel castor with brake (D: 100 mm), 1 swivel castor without brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm)

Surface

Powder-coated

Number of drawers

3 PCS

Material

Sheet steel

Pullout type

Full extension, Ball-bearing

Load capacity

250 kg

Load capacity of drawer

25 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SEPPLT-(F.WRKSHPTRLY-SYS-8.4)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For hanging pump spray bottles for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For hanging cables and lamps for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-RAL9017

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro
x 1 pcs

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-HALF

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro 8.4/8.8
x 1 pcs

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Rear-mounted tool holder for organised storage of screwdrivers, wrenches and pliers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs

WOWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs

SSTWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro/WE workshop trolleys
x 1 pcs

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact driver holder for organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/WE workshop trolleys
x 1 pcs

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For organised storage of screwdrivers, wrenches and pliers for Basic/Pro/WE workshop trolleys
x 1 pcs

NONSLPMAT-(F.WRKSHPTRLY-SYS-8.4)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SP-TOP-BASIC-8.4

x 1 pcs

SP-LOCK-SET-(WRKSHPTRLY-BASIC)-8.4-6PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information