Welcome to Würth UK For trade customers only

Cutting Nozzle for welding and cutting torches

Cutting tip
TIP-(10-25MM)

Art.-no. 098401732

EAN 4011231914581

Individual price display after login
Cutting Nozzle for welding and cutting torches

Art.-no. 098401732

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

10-25 mm

Min. material thickness

10 mm

Max. material thickness

25 mm

Product weight (per item)

11.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information